EP1212
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EP1212 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, Steel
MFG Item Number
EP1212

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EP1212 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, Steel

MFG Item Number
EP1212
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP1212
Inner Panel, Steel

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP1212
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description Inner Panel, Steel
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 3 lbs
Gross Weight 2.9 lbs
Alternatives
NP1212C
NP1212C
Wiegmann Enclosures, C Series