Series Information
| Manufacturer Part Number | EP15045R |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 150 HP, 1800 RPM, 445T TEFC, 575V,3Ph, 20:1VT, 10:1CT IP55 Severe Duty |
| Type | Blower, Conveyor, Crusher, Fan, Mixer, Pump |
| Horsepower | 150 hp |
| Kilowatts | 111.9 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| NEMA Frame | 445T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, CSA, UL |
| Comments | AEHH8N |
| Net Weight | 2005 lbs |
| Gross Weight | 2005 lbs |