EP161409-T3
Safety Technology International Enclosures, EnviroArmour Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP161409-T3

Safety Technology International Enclosures, EnviroArmour Series

EP161409-T3

Safety Technology International Enclosures, EnviroArmour Series
Polycarbonate Enclosure with NEMA
MFG Item Number
EP161409-T3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EnviroArmour Series
Item #
EP161409-T3
Polycarbonate Enclosure with NEMA

EnviroArmour Series Information

Non‑metallic lockable polycarbonate or fiberglass enclosures for remote annunciators, fire alarm control panels or other electronic products which require physical or environmental protection. Helps guard against vandalism (accidental or intentional), as well as dirt, dust and grime. Covers are lockable or offer a screw‑down door. Available with AC and/or heat, pressure compensation vents, filter fans or drain vent.

Specifications

Specifications
Manufacturer Part Number EP161409-T3
Manufacturer Safety Technology International
Product Series EnviroArmour
Family Series Safety Technology International Enclosures, EnviroArmour Series
Description Polycarbonate Enclosure with NEMA 3R Filter Fan w/ Filter Vent, 16 x 14 x 9, Tinted
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 9 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs