EP1620
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EP1620 Hammond Manufacturing Enclosures, ECLIPSE Series, Panel for 16 x 20 enclosure
MFG Item Number
EP1620

EP1620 Hammond Manufacturing Enclosures, ECLIPSE Series, Panel for 16 x 20 enclosure

MFG Item Number
EP1620
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP1620
Panel for 16 x 20 enclosure

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP1620
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description Panel for 16 x 20 enclosure
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 20 "
Net Weight 8 lbs
Gross Weight 7.25 lbs