ER Series Information
ER Series Overview
The IMO ER range, screw connection DIN terminals, offer a complete system to satisfy the most stringent requirements and cover a wide range of applications. The terminal blocks impress with their maintenance-free conductor connection and offer maximum flexibility with their multiconductor connection. You can connect conductors with a nominal cross section either with or without ferrules. It is not necessary to tighten the terminal block screws periodically, since they are prevented from loosening with a unique IMO clamping yoke design. Our range offers a very large conductor cross sections up to 240 mm2 and long term stability, due to the high contact forces.
| Manufacturer Part Number | EP2.5-10BEIGE |
|---|---|
| Manufacturer | IMO |
| Product Series | ER |
| Family Series | IMO Terminal Blocks, ER Series |
| Description | End Plate for ER2.5 ER4 ER6 ER10 Beige |
| DIN Rail Compatibility | 35 mm |
| Composition | Non-Metallic |
| Color | Beige |
| Approvals | CE, CSA, cURus, IECEx,VDE |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |