Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EP2.5/4UN/Y Altech Terminal Blocks, EP2.5 Series, End Plate, Yellow
MFG Item Number
EP2.5/4UN/Y
EP2.5/4UN/Y Altech Terminal Blocks, EP2.5 Series, End Plate, Yellow
MFG Item Number
EP2.5/4UN/Y
This item cannot be canceled or returned
Description
Terminal Blocks, EP2.5 Series
Specifications
Specifications
| Manufacturer Part Number |
EP2.5/4UN/Y |
| Manufacturer |
Altech |
| Product Series |
EP2.5 |
| Family Series |
Altech Terminal Blocks, EP2.5 Series |
| Description |
End Plate, Yellow |
| Connection Type |
Set Screws |
| Style |
Low Profile |
| Composition |
Non-Metallic |
| Color |
Yellow |
| Net Weight |
0.004 lbs |
| Gross Weight |
0.004 lbs |
EP2.5/4UN/Y
Altech Terminal Blocks, EP2.5 Series