EP2012
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP2012

Hammond Manufacturing Enclosures, ECLIPSE Series

EP2012

Hammond Manufacturing Enclosures, ECLIPSE Series
PANEL, 18.2in.x10.2in., FOR USE WITH
MFG Item Number
EP2012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP2012
PANEL, 18.2in.x10.2in., FOR USE WITH

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP2012
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description PANEL, 18.2in.x10.2in., FOR USE WITH 20in.x12in. ENCLOSURE, ECLIPSE SERIES
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 12 "
Net Weight 6 lbs
Gross Weight 5.2 lbs