Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | EP202-P00-ENR0 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | EPSIL EP PROGRAMMABLE SRVO DRIV, 230VAC,OUT 2.2ARMS CT. 4.4ARMS PEAK,ENCO FDBK |
| Power Rating | 0.78 kW |
| Voltage | 10-340 VDC, 20-264 VAC |
| Continuous Current | 1PH: 2.2 A |
| Peak Current | 1PH: 4.4 A |
| Control Mode | Servo |
| Phase | 1 |
| CT Net CT Sync | Yes |
| Frequency | 10,000 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Digital Inputs | 16 |
| Dynamic Braking | Yes |
| Digital Outputs | 8 |
| Line Regenerative | No |
| Onboard Comm. | Serial |
| Protection Rating | IP20 |
| Operating Temperature | 0-40 °C |
| Approvals | CE, cULus, UL |
| Net Weight | 3.5 lbs |
| Gross Weight | 4.43 lbs |