Series Information
| Manufacturer Part Number | EP204-B00-ENR0 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | EPSIL EP BASE SRVO DRIV,230VAC,OUT 4.0ARMS CT. 8.0ARMS PEAK,ENCO FDBK ROHS COMPLIANT |
| Power Rating | 1.27 kW |
| Voltage | 10-340 VDC, 20-264 VAC |
| Continuous Current | 1PH: 4 A |
| Peak Current | 1PH: 8 A |
| Control Mode | Servo |
| Phase | 1 |
| CT Net CT Sync | No |
| Frequency | 10,000 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Digital Inputs | 16 |
| Dynamic Braking | Yes |
| Digital Outputs | 8 |
| Line Regenerative | No |
| Onboard Comm. | Serial |
| Protection Rating | IP20 |
| Operating Temperature | 0-40 °C |
| Approvals | CE, cULus, UL |
| Net Weight | 3.6 lbs |
| Gross Weight | 3.6 lbs |