Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
EP204-209 Series Information
COMPACT SERVO DRIVES FOR INDUSTRIAL APPLICATIONS
The Epsilon EP is a compact, easy-to-use servo drive that is scalable from serving as a simple amplifier to a completely programmable 1.5 axis motion controller.
Designed to fit in cabinets as small as six inches (152 mm) deep (with cables attached). Three configurations are available with built-in functionality (no add-ons required).
Built for Sophisticated Control
The EP-P drive provides the highest level of control by allowing the user to create complete user programs to sequence the motion control along with other machine functionality. Using Control Techniques' complimentary PowerTools Pro configuration software, the EP-P can be used to solve the most complex motion applications and simplify set-up using simple drag-and-drop and fill-in-the-blank screens. Set the EP-P to be a Modbus RTU master in order to control multiple combinations of EP-P, EP-B and EP-I drives, up to a total of 32 drives.
Key Features
| Manufacturer Part Number | EP209-P00-ENR0 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | EP204-209 |
| Family Series | Control Techniques Drives, EP204-209 Series |
| Description | EPSILON EP PROGRAMMABLE SERVO DRIVE, 230VAC, OUTPUT CURRENT 9ARMS CONT. 18ARMS PEAK, ENCODER FEEDBACK |
| Voltage | 264 VAC |
| Continuous Current | 1PH: 9 A |
| Peak Current | 1PH: 18 A |
| Control Mode | Servo |
| Phase | 1 |
| Analog Output | 2 |
| Digital Inputs | 16 |
| Dynamic Braking | Yes |
| Digital Outputs | 8 |
| Onboard Comm. | Ethernet/IP, Modbus TCP/IP |
| Protection Rating | IP20 |
| Operating Temperature | 0-50 °C |
| Net Weight | 5.5 lbs |
| Gross Weight | 5.5 lbs |