EP2121S
Veris Industries Transducers, EP2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP2121S

Veris Industries Transducers, EP2 Series

EP2121S

Veris Industries Transducers, EP2 Series
EP,Analog In,3-15/0-20psi,Man Alarm,
MFG Item Number
EP2121S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, EP2 Series
Item #
EP2121S
EP,Analog In,3-15/0-20psi,Man Alarm,

EP2 Series Information

  • Field selectable
  • Quiet operation
  • Manual override
  • Multi‑point calibration
  • Pressure loss alarm
  • Fail‑safe vent
APPLICATIONS:
  • Hospitals
  • Schools
  • Pneumatic dampers/actuators
The EP2 Series electropneumatic pressure transducer uses microcontrolled poppet valve technology for highly accurate pressure sensing in multiple applications.The poppet valves consume no air,eliminating unnecessary air losses in the system and allowing for stable and reliable operation.The EP2 comes installed on standard SnapTrack,and an optional dust cover is available to protect from the environment.An LCD display and LED indicators make it easy to read system status at a glance.

Specifications

Specifications
Manufacturer Part Number EP2121S
Manufacturer Veris Industries
Product Series EP2
Family Series Veris Industries Transducers, EP2 Series
Description EP,Analog In,3-15/0-20psi,Man Alarm, PwrFlVnt
Type Micro-Controlled
Pressure Range (Gauge) 0-20 psi
Max Pressure (Gauge) 20 psi
Input 24 VDC
Output 0-10 VDC
Electrical Connection Screw Terminal
Connection 1/8 " I.D. Poly Tubing
Operating Temperature 25-140 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs