Series Information
| Manufacturer Part Number | EP216-I00-ENR0 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | EPSILON EP INDEXING SERV DRIV, 230VAC,OUT A 16ARMS CONT. 32ARMS PEAK,ENCO FDBK |
| Power Rating | 4.8 kW |
| Voltage | 140-340 VDC, 90-264 VAC |
| Continuous Current | 1PH: 16 A, 3PH: 16 A |
| Peak Current | 1PH: 32 A, 3PH: 32 A |
| Control Mode | Servo |
| Phase | 1, 3 |
| CT Net CT Sync | No |
| Frequency | 10,000 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Digital Inputs | 16 |
| Dynamic Braking | Yes |
| Digital Outputs | 8 |
| Line Regenerative | No |
| Onboard Comm. | Serial |
| Protection Rating | IP20 |
| Operating Temperature | 0-40 °C |
| Approvals | CE, cULus, UL |
| Net Weight | 5.5 lbs |
| Gross Weight | 5.5 lbs |