Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | EP216-P00-ENR0 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | EPSILON EP PROGRAMMABLE SERV DRIV, 230VAC,OUT A 16ARMS CONT. 32ARMS PEAK,ENCO FDBK |
| Power Rating | 4.8 kW |
| Voltage | 140-340 VDC, 90-264 VAC |
| Continuous Current | 1PH: 16 A, 3PH: 16 A |
| Peak Current | 1PH: 32 A, 3PH: 32 A |
| Control Mode | Servo |
| Phase | 1, 3 |
| CT Net CT Sync | Yes |
| Frequency | 10,000 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Digital Inputs | 16 |
| Dynamic Braking | Yes |
| Digital Outputs | 8 |
| Line Regenerative | No |
| Onboard Comm. | Serial |
| Protection Rating | IP20 |
| Operating Temperature | 0-40 °C |
| Approvals | CE, cULus, UL |
| Net Weight | 5.715 lbs |
| Gross Weight | 7.155 lbs |