EP2412
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP2412 Hammond Manufacturing Enclosures, ECLIPSE Series, PANEL, 22.2in.x10.2in., FOR USE WITH

MFG Item Number
EP2412

EP2412 Hammond Manufacturing Enclosures, ECLIPSE Series, PANEL, 22.2in.x10.2in., FOR USE WITH

MFG Item Number
EP2412
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP2412
PANEL, 22.2in.x10.2in., FOR USE WITH

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP2412
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description PANEL, 22.2in.x10.2in., FOR USE WITH 24in.x12in. ENCLOSURE, ECLIPSE SERIES
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 12 "
Net Weight 6 lbs
Gross Weight 6.38 lbs