EP2416
Hammond Manufacturing Enclosures

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EP2416 Hammond Manufacturing Enclosures, Panel for 24 x 16 enclosure
MFG Item Number
EP2416

EP2416 Hammond Manufacturing Enclosures, Panel for 24 x 16 enclosure

MFG Item Number
EP2416
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
EP2416
Panel for 24 x 16 enclosure

Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Specifications

Specifications
Manufacturer Part Number EP2416
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Panel for 24 x 16 enclosure
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 16 "
Net Weight 10 lbs
Gross Weight 9.15 lbs
Alternatives
NP2416C
NP2416C
Wiegmann Enclosures