Series Information
| Manufacturer Part Number | EP25-36-284TS |
|---|---|
| Manufacturer | Worldwide Electric Corporation |
| Family Series | Worldwide Electric Corporation Motors |
| Description | Motor, AC, 25HP, 3600RPM, 208-230/460V, 3PH, 29.35FLA, 284TS Frame |
| Horsepower | 25 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 284TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 29.35 A |
| Service Factor | 1 |
| Length | 25.48 " |
| Approvals | cCSAus, CE |
| Net Weight | 350 lbs |
| Gross Weight | 350 lbs |