Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Howard Industries Ballasts, Electronic Fluorescent Series
EP3/32IS/MV/MC/HE
Howard Industries Ballasts, Electronic Fluorescent Series
ELEC BALLAST (3)F32T8 120-277V
MFG Item Number
EP3/32IS/MV/MC/HE
This item cannot be canceled or returned
Description
Ballasts, Electronic Fluorescent Series
ELEC BALLAST (3)F32T8 120-277V
Electronic Fluorescent Series Information
- Multi‑Voltage Ballasts Support 2 to 4 Lamps
- Instant, Rapid, or Program Start
- Class P Type 1 Outdoor Rating
- 98% Minimum Power Factor
- Class A Sound Rating
Specifications
Specifications
| Product Series |
Electronic Fluorescent |
| Manufacturer Part Number |
EP3/32IS/MV/MC/HE |
| Manufacturer |
Howard Industries |
| Family Series |
Howard Industries Ballasts, Electronic Fluorescent Series |
| Description |
ELEC BALLAST (3)F32T8 120-277V MICRO CASE HIGH EFF |
| Max Number of Lamps |
3 |
| Voltage |
120 V, 208 V, 240 V, 277 V |
| Ballast Type |
Electronic |
| Lamp Size |
T8 |
| Lamp Type |
F17T8, F25T8, F32T8, F32T8/ES/25, F32T8/ES/28, F32T8/ES/30, F40T8, FB28T8, FB31T8, FB32T8 |
| Starting Tech |
Instant Start |
| Controllable/Dimmable |
No |
| Approvals |
cULus |
| Gross Weight |
1.075 lbs |
| Net Weight |
1.075 lbs |
EP3/32IS/MV/MC/HE
Howard Industries Ballasts, Electronic Fluorescent Series