EP3031S2
Veris Industries Transducers, EP3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP3031S2

Veris Industries Transducers, EP3 Series

EP3031S2

Veris Industries Transducers, EP3 Series
EP3,No Anlg Out,Alarm,Failsafe,Cvr
MFG Item Number
EP3031S2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, EP3 Series
Item #
EP3031S2
EP3,No Anlg Out,Alarm,Failsafe,Cvr

EP3 Series Information

  • Field‑selectable
  • Quiet operation
  • Manual override
  • Multi‑point calibration
  • Pressure loss alarm
  • Fail‑safe vent
APPLICATIONS:
  • Hospitals
  • Schools
  • Pneumatic dampers/actuators
The EP3 Series combines a microcontroller with high performance,low power coil poppet valve technology to create a system with unparalleled accuracy and proven reliability.The poppet valves used in the EP3 consume no air,eliminating unnecessary air losses in the system and allowing for efficient,long‑term operation.The EP3 permits versatility,since all models feature manual override and a tri‑state control option.The LCD provides easy visibility and the LED indicators provide visual status of valve operation in manual or automatic mode.All models come with SnapTrack housing and optional covers are available.

Specifications

Specifications
Manufacturer Part Number EP3031S2
Manufacturer Veris Industries
Product Series EP3
Family Series Veris Industries Transducers, EP3 Series
Description EP3,No Anlg Out,Alarm,Failsafe,Cvr
Type Micro-Controlled
Pressure Range (Gauge) 0-25 psi
Max Pressure (Gauge) 25 psi
Input 20-30 VAC, 22-30 VDC
Output 0-10 VDC
Electrical Connection Screw Terminal
Connection 1/8 " I.D. Poly Tubing
Operating Temperature 41-140 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs