Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EP3610B-250 Eaton's Crouse-Hinds series Plugs & Receptacles, PLGRCPT BRS-EP INTRLCK PLUG F/EPCS 3W
MFG Item Number
EP3610B-250
EP3610B-250 Eaton's Crouse-Hinds series Plugs & Receptacles, PLGRCPT BRS-EP INTRLCK PLUG F/EPCS 3W
MFG Item Number
EP3610B-250
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLGRCPT BRS-EP INTRLCK PLUG F/EPCS 3W
Specifications
Specifications
| Manufacturer Part Number |
EP3610B-250 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Pauluhn EP plug, 20A, Three-wire, two-pole, Brass, 250 Vac |
| Connection Type |
Plug |
| Current Rating |
20 A |
| Voltage |
250 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Protection Rating |
IP66 |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
EP3610B-250
Eaton's Crouse-Hinds series Plugs & Receptacles