EP3624
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EP3624 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, Steel, White
MFG Item Number
EP3624

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EP3624 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, Steel, White

MFG Item Number
EP3624
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP3624
Inner Panel, Steel, White

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP3624
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description Inner Panel, Steel, White
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 24 "
Net Weight 24 lbs
Gross Weight 24 lbs
Alternatives
NP3624C
NP3624C
Wiegmann Enclosures, C Series
EPG3624
EPG3624
Hammond Manufacturing Enclosures, ECLIPSE Series