EP4824
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EP4824 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, Steel, White
MFG Item Number
EP4824

EP4824 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, Steel, White

MFG Item Number
EP4824
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP4824
Inner Panel, Steel, White

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP4824
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description Inner Panel, Steel, White
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 24 "
Net Weight 33 lbs
Gross Weight 32 lbs
Alternatives
NP4824C
NP4824C
Wiegmann Enclosures, C Series