EP50S8-360-2F-N-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP50S8-360-2F-N-24 Autonics Encoders, EP50 Series, Encoder, Absolute, 8mm Shaft, 360

MFG Item Number
EP50S8-360-2F-N-24

EP50S8-360-2F-N-24 Autonics Encoders, EP50 Series, Encoder, Absolute, 8mm Shaft, 360

MFG Item Number
EP50S8-360-2F-N-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EP50 Series
Item #
EP50S8-360-2F-N-24
Encoder, Absolute, 8mm Shaft, 360

EP50 Series Information

  • Absolute Encoder
  • Sensing: Optical
  • Mounting Style: Shaft
  • IP Rating: IP64
  • Approvals: CE
Compact absolute encoders with a small diameter for a variety of applications in industrial, commercial and recreational settings. Common uses include precision machine tools, fabric machinery, robots, and parking systems.

Specifications

Specifications
Manufacturer Part Number EP50S8-360-2F-N-24
Manufacturer Autonics
Product Series EP50
Family Series Autonics Encoders, EP50 Series
Description Encoder, Absolute, 8mm Shaft, 360 Divisions Per Rev, Binary Code, NPN Output, CW Increase, 12-24 VDC
Single Turn Resolution 360
Input Power 12-24 VDC
Protocol Binary Code
Shaft/Bore Size 8 mm
Shaft Seal No
Mounting Shaft
Connector 2 m Cable
Explosion Proof No
Operating Temperature -10-70 °C
Protection Rating IP64
Sensing Optical
Approvals CE
Net Weight 0.84 lbs
Gross Weight 1.03 lbs