EP50S8-360-3R-N-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP50S8-360-3R-N-24 Autonics Encoders, EP50 Series, Encoder, Absolute, 50mm Dia.,

MFG Item Number
EP50S8-360-3R-N-24

EP50S8-360-3R-N-24 Autonics Encoders, EP50 Series, Encoder, Absolute, 50mm Dia.,

MFG Item Number
EP50S8-360-3R-N-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EP50 Series
Item #
EP50S8-360-3R-N-24
Encoder, Absolute, 50mm Dia.,

EP50 Series Information

  • Absolute Encoder
  • Sensing: Optical
  • Mounting Style: Shaft
  • IP Rating: IP64
  • Approvals: CE
Compact absolute encoders with a small diameter for a variety of applications in industrial, commercial and recreational settings. Common uses include precision machine tools, fabric machinery, robots, and parking systems.

Specifications

Specifications
Manufacturer Part Number EP50S8-360-3R-N-24
Manufacturer Autonics
Product Series EP50
Family Series Autonics Encoders, EP50 Series
Description Encoder, Absolute, 50mm Dia., Shaft, 360 Divisions Per Rev, Gray Code, NPN Output, CCW Increase,
Single Turn Resolution 360
Input Power 12-24 VDC
Protocol Gray Code
Shaft/Bore Size 8 mm
Shaft Seal No
Mounting Shaft
Connector 2 m Cable
Explosion Proof No
Operating Temperature -10-70 °C
Protection Rating IP64
Sensing Optical
Approvals CE
Net Weight 0.8775 lbs
Gross Weight 1.0625 lbs