EP58SC10-360-1F-N-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP58SC10-360-1F-N-24 Autonics Encoders, EP58 Series, Encoder, Absolute, 58mm Body, 10mm

MFG Item Number
EP58SC10-360-1F-N-24

EP58SC10-360-1F-N-24 Autonics Encoders, EP58 Series, Encoder, Absolute, 58mm Body, 10mm

MFG Item Number
EP58SC10-360-1F-N-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EP58 Series
Item #
EP58SC10-360-1F-N-24
Encoder, Absolute, 58mm Body, 10mm

EP58 Series Information


Specifications

Specifications
Manufacturer Part Number EP58SC10-360-1F-N-24
Manufacturer Autonics
Product Series EP58
Family Series Autonics Encoders, EP58 Series
Description Encoder, Absolute, 58mm Body, 10mm Shaft, 360 Divisions Per Rev, BCD Code, NPN Output, CW Increase,
Single Turn Resolution 360
Input Power 12-24 VDC
Protocol Binary Coded Decimal
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Shaft
Connector 2 m Cable
Explosion Proof No
Operating Temperature -10-70 °C
Protection Rating IP50
Sensing Optical
Approvals CE
Net Weight 0.9588 lbs
Gross Weight 1.2013 lbs