Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP61ULB25 GE Circuit Breakers, Circuit Breaker, 1-P, 25A/277VAC, B,

MFG Item Number
EP61ULB25

EP61ULB25 GE Circuit Breakers, Circuit Breaker, 1-P, 25A/277VAC, B,

MFG Item Number
EP61ULB25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
EP61ULB25
Circuit Breaker, 1-P, 25A/277VAC, B,

Series Information

Specifications

Specifications
Manufacturer Part Number EP61ULB25
Manufacturer GE
Family Series GE Circuit Breakers
Description Circuit Breaker, 1-P, 25A/277VAC, B, 6KAIC, DIN Mount, UL1077 Recognized
UL Standard 1077
Net Weight 0.27 lbs
Gross Weight 0.305 lbs
Alternatives
1B25UR
1B25UR
Altech Circuit Breakers, UR Series
FAZ-B25/1-SP
FAZ-B25/1-SP
Eaton Circuit Breakers, FAZ Series
ST201M-B25
ST201M-B25
ABB Circuit Breakers, ST200M Series