Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EP61ULC30 GE Circuit Breakers, Circuit Breaker, 1-P, 30A/277VAC, C,
MFG Item Number
EP61ULC30
EP61ULC30 GE Circuit Breakers, Circuit Breaker, 1-P, 30A/277VAC, C,
MFG Item Number
EP61ULC30
This item cannot be canceled or returned
Description
Circuit Breaker, 1-P, 30A/277VAC, C,
Specifications
Specifications
| Manufacturer Part Number |
EP61ULC30 |
| Manufacturer |
GE |
| Family Series |
GE Circuit Breakers |
| Description |
Circuit Breaker, 1-P, 30A/277VAC, C, 6KAIC, DIN Mount, UL1077 Recognized |
| UL Standard |
1077 |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.32 lbs |
EP61ULC30
GE Circuit Breakers