EP64ULB60
GE Circuit Breakers, EP60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP64ULB60 GE Circuit Breakers, EP60 Series, Circuit Breaker, 4-P, 60A/480V, B,

MFG Item Number
EP64ULB60

EP64ULB60 GE Circuit Breakers, EP60 Series, Circuit Breaker, 4-P, 60A/480V, B,

MFG Item Number
EP64ULB60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, EP60 Series
Item #
EP64ULB60
Circuit Breaker, 4-P, 60A/480V, B,

EP60 Series Information

  • Contact Position Indication (Red/Green) with Option to Lock Toggle in OFF Position
  • Complete Range of UL489 and UL1077 Miniature Circuit Breakers up to 63A
  • Standard Rating of 10kA at 480Y/277 VAC and 240/120VAC
  • Module Width of Only 0.71 in (18 mm) per Pole
  • Suitable for Branch Circuit Device Protection
ElfaPlus circuit breakers and supplementary protectors provide several advantages which are important to OEMs and global players in the electrical contractors market:

  • Better protection ‑ ElfaPlus supplementary protectors and miniature circuit breakers limit let through current, providing faster separation of the component from the fault, thereby reducing system damage.
  • Reduction of nuisance tripping ‑ Available with different trip characteristics to meet the system needs: B, C and D curves, depending on the model.
  • Reliability ‑ Each EP miniature circuit breaker has an endurance of 10000 operation cycles and voltage withstand of 6000V impulse rating.
  • More selection ‑ More ratings compatible with low‑power electronic circuits are available in the range from 0.5 to 10 A.
  • Simple installation ‑ The ElfaPlus products mount easily onto a 35 mm DIN mounting rail.
  • Reverse feeding ‑ Reverse feeding of line power is permitted.

Specifications

Specifications
Manufacturer Part Number EP64ULB60
Manufacturer GE
Product Series EP60
Family Series GE Circuit Breakers, EP60 Series
Description Circuit Breaker, 4-P, 60A/480V, B, 480Y/277VAC, 6KAIC, DIN Mount, UL1077 Recognized
Poles 4
Current Rating 60 A
Max Voltage 110 VDC, 480 VAC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CE, CSA, UL, VDE
Net Weight 1.4 lbs
Gross Weight 1.4 lbs