Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Worldwide Electric Corporation Motors
EP7.5-36-213T
Worldwide Electric Corporation Motors
Motor, AC, 7.5HP, 3600RPM,
MFG Item Number
EP7.5-36-213T
This item cannot be canceled or returned
Description
Motor, AC, 7.5HP, 3600RPM,
Specifications
Specifications
| Manufacturer Part Number |
EP7.5-36-213T |
| Manufacturer |
Worldwide Electric Corporation |
| Family Series |
Worldwide Electric Corporation Motors |
| Description |
Motor, AC, 7.5HP, 3600RPM, 208-230/460V, 3PH, 9.2FLA, 213T Frame |
| Horsepower |
7-1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
213T |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Mounting |
Rigid |
| Net Weight |
176 lbs |
| Gross Weight |
176 lbs |
EP7.5-36-213T
Worldwide Electric Corporation Motors