Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EP7230 Hammond Manufacturing Enclosures, PANEL FOR 72 X 30 ENCLOSURE
EP7230 Hammond Manufacturing Enclosures, PANEL FOR 72 X 30 ENCLOSURE
This item cannot be canceled or returned
Description
PANEL FOR 72 X 30 ENCLOSURE
Specifications
Specifications
| Manufacturer Part Number |
EP7230 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
PANEL FOR 72 X 30 ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
Fits 72 x 30 Enclosure |
| Nominal Height |
2 " |
| Nominal Width |
30 " |
| Net Weight |
60 lbs |
| Gross Weight |
75 lbs |
EP7230
Hammond Manufacturing Enclosures