Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EP833 Eaton's Crouse-Hinds series Switches, SW- BRS-BR EP GENL ALARM CONTACT
EP833 Eaton's Crouse-Hinds series Switches, SW- BRS-BR EP GENL ALARM CONTACT
This item cannot be canceled or returned
Description
SW- BRS-BR EP GENL ALARM CONTACT
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Manufacturer Part Number |
EP833 |
| Description |
Eaton Crouse-Hinds series Pauluhn EP833 snap switch, 15A, Two-pole, With switch, Brass, Surface mount, Spring loaded single-throw, 120 Vac |
| Net Weight |
10.65 lbs |
| Gross Weight |
10.96 lbs |
EP833
Eaton's Crouse-Hinds series Switches