Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPATL2.5 Altech Terminal Blocks, EPA Series, End Plate
EPATL2.5 Altech Terminal Blocks, EPA Series, End Plate
This item cannot be canceled or returned
Description
Terminal Blocks, EPA Series
Specifications
Specifications
| Manufacturer Part Number |
EPATL2.5 |
| Manufacturer |
Altech |
| Product Series |
EPA |
| Family Series |
Altech Terminal Blocks, EPA Series |
| Description |
End Plate |
| Connection Type |
Screwless |
| Style |
High Profile |
| Composition |
Non-Metallic |
| Color |
Gray |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.0624 lbs |
EPATL2.5
Altech Terminal Blocks, EPA Series