Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, EPB Series
EPBAD21-4
Marathon Special Products Power Distribution Blocks, EPB Series
Splicer Block, 4-P, 115A, Bx/Bx
MFG Item Number
EPBAD21-4
This item cannot be canceled or returned
Description
Power Distribution Blocks, EPB Series
Splicer Block, 4-P, 115A, Bx/Bx
- High‑Strength thermoplastic or Phenolic insulator construction
- Optional hinged covers.
- Aluminum or copper connectors.
- Panel or DIN rail mounting for easy application.
Specifications
Specifications
| Manufacturer Part Number |
EPBAD21-4 |
| Manufacturer |
Marathon Special Products |
| Product Series |
EPB |
| Family Series |
Marathon Special Products Power Distribution Blocks, EPB Series |
| Description |
Splicer Block, 4-P, 115A, Bx/Bx Line & Load: (1)2AWG-14AWG, UL1953, 600VAC/DC, Aluminum, Panel/DIN Mount |
| Number of Poles |
4 |
| AC Voltage |
600 VAC |
| Current Rating |
115 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
2-14 AWG |
| Output Wire Range |
2-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
EPBAD21-4
Marathon Special Products Power Distribution Blocks, EPB Series