Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPBAD48 Marathon Special Products Power Distribution Blocks, Distribution Block, 200A, 600V
EPBAD48 Marathon Special Products Power Distribution Blocks, Distribution Block, 200A, 600V
Description
Power Distribution Blocks, Series
Distribution Block, 200A, 600V
Specifications
Specifications
| Manufacturer Part Number |
EPBAD48 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Distribution Block, 200A, 600V |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
8 |
| Electrical Connection |
Screw/Screw |
| Mounting |
DIN Rail |
| Line Side Wire Range |
14-3/0 AWG; 6-3/0 AWG |
| Output Wire Range |
14-2 AWG; 6-2 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.31 lbs |
EPBAD48
Marathon Special Products Power Distribution Blocks