Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, EPB Series
EPBAP42-3
Marathon Special Products Power Distribution Blocks, EPB Series
Splicer Block, 3-P, 200A, Bx/Bx,
MFG Item Number
EPBAP42-3
This item cannot be canceled or returned
Description
Power Distribution Blocks, EPB Series
Splicer Block, 3-P, 200A, Bx/Bx,
- High‑Strength thermoplastic or Phenolic insulator construction
- Optional hinged covers.
- Aluminum or copper connectors.
- Panel or DIN rail mounting for easy application.
Specifications
Specifications
| Manufacturer Part Number |
EPBAP42-3 |
| Manufacturer |
Marathon Special Products |
| Product Series |
EPB |
| Family Series |
Marathon Special Products Power Distribution Blocks, EPB Series |
| Description |
Splicer Block, 3-P, 200A, Bx/Bx, Line & Load:(1)3/0-14AWG, UL1953, 600VAC/DC, Panel Mount, Aluminum |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
3/0-14 AWG |
| Output Wire Range |
3/0-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.93 lbs |
| Gross Weight |
0.93 lbs |
EPBAP42-3
Marathon Special Products Power Distribution Blocks, EPB Series