Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, EPB Series
EPBAP71-4
Marathon Special Products Power Distribution Blocks, EPB Series
Splicer Block, 4-P, 510A, Bx/Bx,
MFG Item Number
EPBAP71-4
This item cannot be canceled or returned
Description
Power Distribution Blocks, EPB Series
Splicer Block, 4-P, 510A, Bx/Bx,
- High‑Strength thermoplastic or Phenolic insulator construction
- Optional hinged covers.
- Aluminum or copper connectors.
- Panel or DIN rail mounting for easy application.
Specifications
Specifications
| Manufacturer Part Number |
EPBAP71-4 |
| Manufacturer |
Marathon Special Products |
| Product Series |
EPB |
| Family Series |
Marathon Special Products Power Distribution Blocks, EPB Series |
| Description |
Splicer Block, 4-P, 510A, Bx/Bx, Line & Load: (2)250MCM-6AWG, UL1059, 600VAC/DC, Aluminum, Panel Mount |
| Number of Poles |
4 |
| AC Voltage |
600 VAC |
| Current Rating |
510 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
250 kcmil-6 AWG |
| Output Wire Range |
250 kcmil-6 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EPBAP71-4
Marathon Special Products Power Distribution Blocks, EPB Series