Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPBCD74 Marathon Special Products Power Distribution Blocks, EPB Series, Distribution Block, 1-P, 335A,Bx/Bx,
EPBCD74 Marathon Special Products Power Distribution Blocks, EPB Series, Distribution Block, 1-P, 335A,Bx/Bx,
This item cannot be canceled or returned
Description
Power Distribution Blocks, EPB Series
Distribution Block, 1-P, 335A,Bx/Bx,
- High‑Strength thermoplastic or Phenolic insulator construction
- Optional hinged covers.
- Aluminum or copper connectors.
- Panel or DIN rail mounting for easy application.
Specifications
Specifications
| Manufacturer Part Number |
EPBCD74 |
| Manufacturer |
Marathon Special Products |
| Product Series |
EPB |
| Family Series |
Marathon Special Products Power Distribution Blocks, EPB Series |
| Description |
Distribution Block, 1-P, 335A,Bx/Bx, Line:(1)400MCM-6AWG&(1)2/0-14AWG, Load:(8)2-14AWG, DIN Mount, Copper |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
335 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
8 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail |
| Line Side Wire Range |
400 kcmil-6 AWG |
| Output Wire Range |
2-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CE, CSA, UL |
| Net Weight |
1.71 lbs |
| Gross Weight |
1.71 lbs |
EPBCD74
Marathon Special Products Power Distribution Blocks, EPB Series