Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPC43042 Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W4P ARKT INTLCK RCPT W/O BRKR 1 1/4
EPC43042 Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W4P ARKT INTLCK RCPT W/O BRKR 1 1/4
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 3W4P ARKT INTLCK RCPT W/O BRKR 1 1/4
Specifications
Specifications
| Manufacturer Part Number |
EPC43042 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite EPC receptacle enclosure, 30A, Three-wire, four-pole, Without breaker, 100A frame size, Style 2, Copper-free aluminum, 1-1/4, 480 Vac/250 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
30 A |
| Voltage |
250 V, 480 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 7, NEMA 9 |
| Net Weight |
56 lbs |
| Gross Weight |
56 lbs |
EPC43042
Eaton's Crouse-Hinds series Plugs & Receptacles