Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPC6042042-WT200-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 3W4P ARKT INTLCK RCPT CUTLER BRKR 3
MFG Item Number
EPC604 2042 WT200 3
EPC6042042-WT200-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 3W4P ARKT INTLCK RCPT CUTLER BRKR 3
MFG Item Number
EPC604 2042 WT200 3
Item Number
EPC6042042-WT200-3
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Item #
EPC6042042-WT200-3
200A 3W4P ARKT INTLCK RCPT CUTLER BRKR 3
Specifications
Specifications
| Manufacturer Part Number |
EPC604 2042 WT200 3 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite EPC interlocked receptacle, 200A, 200A circuit breaker, 3-wire, 4-pole, With breaker, 225A frame, Style 2, Cutler-Hammer, Copper-free alum, Spring door, 3, Interchangeable thermal trip, 600 Vac/250 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 7, NEMA 9 |
| Net Weight |
195 lbs |
| Gross Weight |
195 lbs |
EPC6042042-WT200-3
Eaton's Crouse-Hinds series Plugs & Receptacles