Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPC61042-WT90-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 100A 3W4P ARKT INTLCK RCPT CUTLER BRKR 2
MFG Item Number
EPC61042 WT90 3
EPC61042-WT90-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 100A 3W4P ARKT INTLCK RCPT CUTLER BRKR 2
MFG Item Number
EPC61042 WT90 3
Item Number
EPC61042-WT90-3
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
100A 3W4P ARKT INTLCK RCPT CUTLER BRKR 2
Specifications
Specifications
| Manufacturer Part Number |
EPC61042 WT90 3 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite EPC interlocked receptacle, 100A, 90A circuit breaker, 3-wire, 4-pole, With breaker, 100A frame, Style 2, Cutler-Hammer, Copper-free alum, Spring door, 2, Non-interchangeable trip, 480 Vac/250 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
250 V, 480 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 7, NEMA 9 |
| Net Weight |
61.4 lbs |
| Gross Weight |
61.4 lbs |
EPC61042-WT90-3
Eaton's Crouse-Hinds series Plugs & Receptacles