Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPCDL4UN/W Altech Terminal Blocks, EPCD Series, End Plate CDL4UN, White
MFG Item Number
EPCDL4UN/W
EPCDL4UN/W Altech Terminal Blocks, EPCD Series, End Plate CDL4UN, White
MFG Item Number
EPCDL4UN/W
This item cannot be canceled or returned
Description
Terminal Blocks, EPCD Series
Specifications
Specifications
| Manufacturer Part Number |
EPCDL4UN/W |
| Manufacturer |
Altech |
| Product Series |
EPCD |
| Family Series |
Altech Terminal Blocks, EPCD Series |
| Description |
End Plate CDL4UN, White |
| DIN Rail Compatibility |
32 mm, 35 mm |
| Style |
High Profile |
| Composition |
Non-Metallic |
| Color |
White |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
EPCDL4UN/W
Altech Terminal Blocks, EPCD Series