Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, EPD1H Series
EPD1H-AA40-S0071
Barksdale Control Products Pressure Switches, EPD1H Series
Switch, Mechanical, Differential
MFG Item Number
EPD1H-AA40-S0071
This item cannot be canceled or returned
Description
Pressure Switches, EPD1H Series
Switch, Mechanical, Differential
High Reliability Easy Set Point Adjustment Low Cost Barksdale EPD1H series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.
Specifications
Specifications
Manufacturer Part Number
EPD1H-AA40-S0071
Manufacturer
Barksdale Control Products
Product Series
EPD1H
Family Series
Barksdale Control Products Pressure Switches, EPD1H Series
Description
Switch, Mechanical, Differential
Pressure Range
3-150 psi
Decreasing Pressure
3-38.8 psi
Increasing Pressure
4.2-40 psi
Contact Type
SPDT
Ambient Temperature
-20-165 °F
Seal
No
Protection Rating
NEMA 4
Current Rating
250 VAC, 4 A @ 125 VAC
Connection
Process: 1/8 NPT Female
Electrical Connection
Screw Terminals
Material
Polysulfone
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
EPD1H-AA40-S0071
Barksdale Control Products Pressure Switches, EPD1H Series