Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPDHR7 Hammond Manufacturing Enclosures, ECLIPSE Series, 7U Panel Rails for EN4DH 19in. Rack
EPDHR7 Hammond Manufacturing Enclosures, ECLIPSE Series, 7U Panel Rails for EN4DH 19in. Rack
This item cannot be canceled or returned
Description
Enclosures, Eclipse Series
7U Panel Rails for EN4DH 19in. Rack
Eclipse Series Information
- 12 Gauge Steel Construction
- Slotted Corner Design for Easier Mounting
- Larger than Standard NEMA Panel Used in Same Sized Enclosures
Specifications
Specifications
| Manufacturer Part Number |
EPDHR7 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
Eclipse |
| Family Series |
Hammond Manufacturing Enclosures, ECLIPSE Series |
| Description |
7U Panel Rails for EN4DH 19in. Rack Mounting (pair) |
| Accessory Type |
Panel Rail |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
EPDHR7
Hammond Manufacturing Enclosures, ECLIPSE Series