Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPF3BLUE IMO Terminal Blocks, End Plate for ERTD3 ERTD4 ERF3 Blue
EPF3BLUE IMO Terminal Blocks, End Plate for ERTD3 ERTD4 ERF3 Blue
This item cannot be canceled or returned
Description
End Plate for ERTD3 ERTD4 ERF3 Blue
Specifications
Specifications
| Manufacturer Part Number |
EPF3BLUE |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
End Plate for ERTD3 ERTD4 ERF3 Blue |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Screwless |
| Composition |
Non-Metallic |
| Color |
Blue |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EPF3BLUE
IMO Terminal Blocks