Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPG106-AV Schneider Sensors, Gauge Pressure Sensor, 0-75Psi,
EPG106-AV Schneider Sensors, Gauge Pressure Sensor, 0-75Psi,
This item cannot be canceled or returned
Description
Gauge Pressure Sensor, 0-75Psi,
Specifications
Specifications
| Manufacturer Part Number |
122046 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Sensors |
| Description |
Gauge Pressure Sensor, 0-75Psi, 3-Wire 0-5VDC |
| Accuracy |
0.25 % |
| Pressure Range |
0-75 psig |
| Output |
0-10 VDC |
| Connection |
1/4 NPT Male |
| Display |
No |
| Voltage |
10-28 VDC |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EPG106-AV
Schneider Sensors