Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
EPG1210
Hammond Manufacturing Enclosures
Eclipse Inner Panel - Fits Encl. 12
This item cannot be canceled or returned
Description
Eclipse Inner Panel - Fits Encl. 12
Specifications
Specifications
| Manufacturer Part Number |
EPG1210 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Eclipse Inner Panel - Fits Encl. 12 x 10 - Galv |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
Fits 12x 10 Enclosure |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
EPG1210
Hammond Manufacturing Enclosures