EPG3024
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EPG3024 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, Galvanized Steel

MFG Item Number
EPG3024

EPG3024 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, Galvanized Steel

MFG Item Number
EPG3024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EPG3024
Inner Panel, Galvanized Steel

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EPG3024
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description Inner Panel, Galvanized Steel
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 24 "
Net Weight 18 lbs
Gross Weight 18 lbs