EPGDH1624
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EPGDH1624

Hammond Manufacturing Enclosures, ECLIPSE Series

EPGDH1624

Hammond Manufacturing Enclosures, ECLIPSE Series
Inner Panel, Galvanized Steel
MFG Item Number
EPGDH1624
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Eclipse Series
Item #
EPGDH1624
Inner Panel, Galvanized Steel

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EPGDH1624
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description Inner Panel, Galvanized Steel
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 24 "
Net Weight 9 lbs
Gross Weight 9 lbs