Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPH-32
MMS Insulated Enclosure IP65
This item cannot be canceled or returned
Description
MMS Insulated Enclosure IP65
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
EPH-32 |
| Description |
MMS Insulated Enclosure IP65 |
| Net Weight |
0.98 lbs |
| Gross Weight |
1.55 lbs |
EPH-32
Altech Miscellaneous