EPL-A-050-007G-M1596

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EPL-A-050-007G-M1596 GAM Gearboxes, EPL-A Series, Gearbox, Series EPL-A, Size 50, 7:1

MFG Item Number
EPL-A-050-007G-M1596

EPL-A-050-007G-M1596 GAM Gearboxes, EPL-A Series, Gearbox, Series EPL-A, Size 50, 7:1

MFG Item Number
EPL-A-050-007G-M1596
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EPL-A Series
Item #
EPL-A-050-007G-M1596
Gearbox, Series EPL-A, Size 50, 7:1

EPL-A Series Information

  • Metric output dimensions match many other popular inline planetary gear reducers on the market.
  • Ratios 3:1 to 1000:1
  • Frame sizes from 50 mm to 155 mm

Specifications

Specifications
Manufacturer Part Number EPL-A-050-007G-M1596
Manufacturer GAM
Product Series EPL-A
Family Series GAM Gearboxes, EPL-A Series
Description Gearbox, Series EPL-A, Size 50, 7:1 Ratio
Output Speed 3,500 RPM
Gearbox Type Inline Planetary
Ratio 7:1
Nominal Torque 58 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Output Flange Size 50 mm
Output Shaft Diameter 0.472 "
Net Weight 0 lbs
Gross Weight 0 lbs