EPL-A-090-010G-M2024

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EPL-A-090-010G-M2024 GAM Gearboxes, EPL-A Series, Gearbox, Series EPL-A, Size 90,
MFG Item Number
EPL-A-090-010G-M2024

EPL-A-090-010G-M2024 GAM Gearboxes, EPL-A Series, Gearbox, Series EPL-A, Size 90,

MFG Item Number
EPL-A-090-010G-M2024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EPL-A Series
Item #
EPL-A-090-010G-M2024
Gearbox, Series EPL-A, Size 90,

EPL-A Series Information

  • Metric output dimensions match many other popular inline planetary gear reducers on the market.
  • Ratios 3:1 to 1000:1
  • Frame sizes from 50 mm to 155 mm

Specifications

Specifications
Manufacturer Part Number EPL-A-090-010G-M2024
Manufacturer GAM
Product Series EPL-A
Family Series GAM Gearboxes, EPL-A Series
Description Gearbox, Series EPL-A, Size 90, 10:1 Ratio
Output Speed 3,000 RPM
Gearbox Type Inline Planetary
Ratio 10:1
Nominal Torque 354 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Output Flange Size 90 mm
Output Shaft Diameter 0.866 "
Net Weight 0 lbs
Gross Weight 0 lbs